3/4 x 1/2 in. F1960 Brass Reducing Tee

You last purchased this on
 
Sioux Chief

PowerPex® 3/4 x 1/2 in. F1960 Brass Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPex® 3/4 x 1/2 in. F1960 Brass Reducing Tee

  • Fast #
  • Part #S641WG332
  • Item #4210508
  • Manufacturer Part #641WG332
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
PowerPex®
End Connection 1:
F1960
End Connection 2:
F1960
End Connection 3:
F1960
End Connections:
F1960
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Domestic