3/4 x 1/2 in. Copper PEX Crimp Coupling

Sioux Chief

PowerPEX® 3/4 x 1/2 in. Copper PEX Crimp Coupling

Brand image
Sioux Chief

PowerPEX® 3/4 x 1/2 in. Copper PEX Crimp Coupling

  • Part #S645X32
  • Item #446283
  • Manufacturer Part #645X32
3.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 50 CA: 500 PT: 30000
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes

Product Details

  • Tube stops formed into each fitting
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807, ASTM F-876
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Style Name:
PowerPEX®
UL Listed:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';