PowerPex™ Copper F1807 3/4 in. Valve Manifold

Part #S672X0599  |  Item #1024786  |  Manufacturer Part #672X0599

$27.97 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Branches are 2" on-center
  • For use in hybrid potable water piping systems

Lead Law Compliant

Specifications

ASTM Specifications: ASTM F-1807

Collection: PowerPex™

End Connection 1: F1807

End Connection 2: F1807

End Connections: F1807

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

High Pressure: 60

Lead Law Compliant: Yes

Length: 1 in

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Global

Outlet Quantity: 5

Temperature Range: 35 to 140 Deg F

UL Listed: No