Copper Female Sweat 1 in. Valve Manifold
PowerPex™ Copper Female Sweat 1 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Branches are 2" on-center
- Valved branches are perfect for centrally located water supply manifolds
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPex™
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1 in
- Material:
- Copper
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Outlet Quantity:
- 12
- UL Listed:
- No
- UPC:
- 739236405432