Copper Male Sweat x Female Sweat 1 in. Valve Manifold
PowerPex® Copper Male Sweat x Female Sweat 1 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Branches are 2 in on-center
- 1 in Type L copper trunk
-
Lead Law Compliant
Specifications
- Collection:
- PowerPex®
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- Type L
- Origin:
- Domestic
- Outlet Quantity:
- 11
- UPC:
- 739236405463