DESCRIPTION

  • Branches are 2" on-center

Sioux Chief PowerPEX® Copper PEX x Spin Closed 3/4 in. Valve Manifold

S672X0490

Manufacturer Part #: 672X0490

Fitting Sizes:

3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-1960, ASTM F-2159
CSA Certified
CSA B137.5
Collection
PowerPEX®
End Connection 2
PEX
End Connections
PEX
Fitting Size 2
3/4 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Outlet Quantity
4

Print