Sioux Chief
PowerPex™ Copper PEX x Spin Closed 3/4 in. Valve Manifold
Part #S672X0690 | Item #1508171 | Manufacturer Part #672X0690
$37.44
EACH
Fitting Sizes:
3/4 in x 1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25,
- Pallet: 1000
How to get it:
Product Details
- Branches are 2" on-center
Specifications
Collection: PowerPex™
End Connection 1: Barbed
End Connection 2: Spin Closed
End Connections: Barbed x Spin Closed
Fitting Size 1: 3/4 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/4 in x 1/2 in
Lead Law Compliant: Yes
Material: Copper