This product requires certification to purchase.

Copper PEX x Spin Closed 3/4 in. Valve Manifold

Sioux Chief

PowerPex™ Copper PEX x Spin Closed 3/4 in. Valve Manifold

  • Fast #
  • Part #S672X1290
  • Item #3108890
  • Manufacturer Part #672X1290
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPex™ Copper PEX x Spin Closed 3/4 in. Valve Manifold

  • Fast #
  • Part #S672X1290
  • Item #3108890
  • Manufacturer Part #672X1290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Branches are 2" on-center
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
PowerPex™
End Connection 1:
Barbed
End Connection 2:
Spin Closed
End Connections:
Barbed x Spin Closed
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
UPC:
739236480460