1/2 in. FIP Drop Ear Shower Elbow Adapter
PowerPex® 1/2 in. FIP Drop Ear Shower Elbow Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 2" locknuts
- Lead-free solder joint
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1807, ASTM F-876
- Application:
- Non-pressure Applications, Residential, Shower Riser, Tub Spout
- CSA Certified:
- Yes
- Collection:
- PowerPex®
- End Connection 1:
- F1807
- End Connection 2:
- FIPS
- End Connections:
- F1807 x FIPS
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Type:
- S647XG2E3
- UL Listed:
- No
- UPC:
- 739236710000