This product requires certification to purchase.

1/2 in. Stainless Steel PEX AccuCrimp V-Sleeve

Sioux Chief

PowerPEX® V-Sleeve™ 1/2 in. Stainless Steel PEX AccuCrimp V-Sleeve

  • Fast #
  • Part #S649TX2
  • Item #4107020
  • Manufacturer Part #649TX2
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® V-Sleeve™ 1/2 in. Stainless Steel PEX AccuCrimp V-Sleeve

  • Fast #
  • Part #S649TX2
  • Item #4107020
  • Manufacturer Part #649TX2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 105000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Offers 360° visibility of crimped sleeve
  • Compression on all sealing surface areas
  • Sleeve can be pre-loaded onto fitting or tube
  • Visibility of tube fully inserted in sleeve and to tube stop on fitting
  • V-Sleeves™ are to be used with ASTM F1807 and F2159 PEX fittings in conjunction with any SDR9 PEX tubing manufactured to the ASTM F876 or ASTM F877
  • V-Sleeve must be installed using a Sioux Chief 305-8_TX compression tool
  • Third-party tested to ASTM F-877, UPC listed
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-2159, ASTM F-877
Application:
Radiant Heating System, Residential, Water Supply
Collection:
PowerPEX® V-Sleeve™
Diameter - Inside 1:
16/25 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
59/100 in
IAPMO Listed:
Yes
Material:
Stainless Steel
NSF Certified:
No
Origin:
Global
Product Type:
Pipe Sleeve
UL Listed:
No
UPC:
739236407603
Width:
71/100 in