1 in. Stainless Steel PEX AccuCrimp V-Sleeve
PowerPEX® V-Sleeve™ 1 in. Stainless Steel PEX AccuCrimp V-Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 26250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offers 360° visibility of crimped sleeve
- Compression on all sealing surface areas
- Sleeve can be pre-loaded onto fitting or tube
- Visibility of tube fully inserted in sleeve and to tube stop on fitting
- V-Sleeves™ are to be used with ASTM F1807 and F2159 PEX fittings in conjunction with any SDR9 PEX tubing manufactured to the ASTM F876 or ASTM F877
- V-Sleeve must be installed using a Sioux Chief 305-8_TX compression tool
- Third-party tested to ASTM F-877, UPC listed
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2159, ASTM F-877
- Application:
- Radiant Heating System, Residential, Water Supply
- Collection:
- PowerPEX® V-Sleeve™
- Diameter - Inside 1:
- 1-7/50 in
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 29/40 in
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Pipe Sleeve
- UL Listed:
- No
- UPC:
- 739236407955
- Width:
- 1-11/50 in