3 in. Brass Basket Strainer Plated in Polished Chrome
Pro-Brite™ 3 in. Brass Basket Strainer Plated in Polished Chrome
Product Details
Product Details
- Pro-Brite FPX sink strainer
- Sta-tite locknut
- Four-prong basket
- Water-tight leak-proof seal
Specifications
- Collection:
- Pro-Brite™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/8
- Material:
- Brass
- Strainer Size:
- 3
- UPC:
- 739236448088