3 x 4 in. Flush to Floor Open Closet Flange Stainless Steel
PushTite™ 3 x 4 in. Flush to Floor Open Closet Flange Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 675-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits over 3" or inside of 4" pipe
- Easy installation
- SS swivel ring
- Made in the USA
- Durable swivel ring
Specifications
- Collection:
- PushTite™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Test Cap Included:
- No
- UPC:
- 739236303165