2 in. Hub Plastic Floor Drain
Quad Drain™ 2 in. Hub Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low profile design
- Full-slip connections allow adjust-to-grade installations
- Withstands light foot traffic
- Square strainers are great for floor tile
Specifications
- ASTM:
- ASTM D-2661, ASTM D-2665
- Collection:
- Quad Drain™
- Drain Base Height:
- 3-1/2
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 6-1/2
- Grate Shape:
- Round
- Outlet Type:
- Hub
- UPC:
- 739236351371