3 in. Inside Caulk Plastic Floor Drain
Quad Drain™ 3 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Low profile design
- Full-slip connections allow adjust-to-grade installations
- Withstands light foot traffic
- Square strainers are great for floor tile
Documents
Specifications
- ASTM:
- ASTM D-2661, ASTM D-2665
- Collection:
- Quad Drain™
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-5/8
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6-1/2
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk
- UPC:
- 739236309808