3 in. Stainless Steel Spigot Swivel Ring Closet Flange
TKO™ 3 in. Stainless Steel Spigot Swivel Ring Closet Flange
Product Details
Product Details
- Proven performance, improved design
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion resistant
- Holds 5 floors for head test
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- TKO™
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, 430
- UPC:
- 739236352132