This product requires certification to purchase.

Stainless Steel Closet Flange Ring

Sioux Chief

Ringer™ Stainless Steel Closet Flange Ring

  • Fast #
  • Part #S886MR
  • Item #1704853
  • Manufacturer Part #886-MRPK
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

Ringer™ Stainless Steel Closet Flange Ring

  • Fast #
  • Part #S886MR
  • Item #1704853
  • Manufacturer Part #886-MRPK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Perfect for repairs to damaged closet flanges, or new concrete floor installations
  • Fits securely over damaged flanges
  • Corrosion resistant
  • Made in the USA
  • Requires Certification

Specifications

Application:
Residential
Collection:
Ringer™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm
Test Cap Included:
No
UPC:
739236303448