This product requires certification to purchase.

2-19/20 in. Tank Kit

Sioux Chief

SaddleUp™ 2-19/20 in. Tank Kit

  • Fast #
  • Part #S5980210
  • Item #4712181
  • Manufacturer Part #598-0210
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

SaddleUp™ 2-19/20 in. Tank Kit

  • Fast #
  • Part #S5980210
  • Item #4712181
  • Manufacturer Part #598-0210
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single band expansion tank kit
  • 10" diameter maximum
  • Requires Certification

Specifications

Collection:
SaddleUp™
Diameter:
10 in
Length:
2-19/20 in
Material:
Stainless Steel
UPC:
739236202949
Width:
1 in