This product requires certification to purchase.

1-1/2 in. X 16 in. Plastic Direct Connect End Outlet Waste

Sioux Chief

Series 230 1-1/2 in. X 16 in. Plastic Direct Connect End Outlet Waste

  • Fast #
  • Part #S230250616101
  • Item #2477644
  • Manufacturer Part #230-250616101
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

Series 230 1-1/2 in. X 16 in. Plastic Direct Connect End Outlet Waste

  • Fast #
  • Part #S230250616101
  • Item #2477644
  • Manufacturer Part #230-250616101
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Telescopic 12" to 16" with baffle tee
  • Includes 2 direct connect adapters
  • Adjustable packing nut with rubber packing
  • Top stamped to indicate outlet direction on outside of building when making connection on inside
  • Code approvals: ASSE-1019A, CSA, UPC, E.A
  • Individually boxed
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409 2012
Branch Size:
3-1/2
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Direct Connect
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
IAPMO Listed:
No
Length:
16
Material:
Plastic
Material Type:
PVC
Product Type:
End Outlet Waste
UPC:
739236451590