1-1/2 x 24 in. Brass Slip Joint Waste Bend
Series 240 1-1/2 x 24 in. Brass Slip Joint Waste Bend
Package Quantity Info:
Each: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 17 gauge tube
- Chrome Plated brass
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Length:
- 24
- Material:
- Brass
- Product Type:
- Waste Bend
- UPC:
- 739236453860