1-1/2 in. Sweat x Slip-Joint Adapter
Series 274 1-1/2 in. Sweat x Slip-Joint Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 16800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sweat on to pipe to make slip joint connections
- Made in the USA
Documents
Specifications
- Connection Type:
- Sweat x Slip-Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Adapter
- UPC:
- 739236501363