Shower Arm Adapter with Escutcheon in Satin Nickel
Shower WallNut™ Shower Arm Adapter with Escutcheon in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2625-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install
- Stub out with copper tube, just like other fixtures stub out to shower arm connection is made outside the finished wall
- No hidden leaks in the wall which promote mold growth
- No pipe seal tape or pipe joint compound needed on shower arm threads
Specifications
- ADA Compliant:
- No
- Collection:
- Shower WallNut™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Repair Kit
- Height:
- 3-1/4
- Material:
- Stainless Steel
- UPC:
- 739236506931