This product requires certification to purchase.

1/2 in Sweat Shower Riser Fitting

Sioux Chief

ShowerUp™ 1/2 in Sweat Shower Riser Fitting

  • Fast #
  • Part #S616650
  • Item #2910393
  • Manufacturer Part #616-650
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

ShowerUp™ 1/2 in Sweat Shower Riser Fitting

  • Fast #
  • Part #S616650
  • Item #2910393
  • Manufacturer Part #616-650
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 825
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 1/2" male sweat X drop ear
  • 50" length
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Collection:
ShowerUp™
End Connection 1:
FIPS
End Connection 2:
Male Sweat
End Connections:
FIPS x Male Sweat
Faucet Part Type:
Riser Tube
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
50 in
Material:
Copper
UPC:
739236401427