Galvanized Steel, Copper, Brass and Plastic Shower Tree Assembly Kit for Sioux Chief PEX Fittings
ShowerUp™ Galvanized Steel, Copper, Brass and Plastic Shower Tree Assembly Kit for Sioux Chief PEX Fittings
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower up kit CPVC S FIP with USB
- For radiation/fire damper
- 110 cfm
- 4.0 sones
- Required accessories:RDA Housing
-
Lead Law Compliant
Documents
Specifications
- Collection:
- ShowerUp™
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel, Copper, Brass, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UPC:
- 739236497123