2 x 2 x 1/2 x 3-3/8 in. Trap Primer Adapter
Slab-Grab™ 2 x 2 x 1/2 x 3-3/8 in. Trap Primer Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FIP tapped/plugged trap primer connection
- Combine with 842-_L series floor drains or 852-_L series cleanouts
Documents
Specifications
- ASTM:
- ASTM D-2661
- Collection:
- Slab-Grab™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-11/16 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1/2 in
- Length:
- 3-3/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Connections:
- 3
- Product Type:
- Adapter
- UPC:
- 739236326287