24 in. G90 Galvanized Steel Adjustable Bracket
Slider™ 24 in. G90 Galvanized Steel Adjustable Bracket
Product Details
Product Details
- Two-piece design adjusts to a range of openings. 20 gauge galvanized steel
- Pre-drilled model 1/8 in pilot holes on 13/64 in centers
- Straight tabs
- ADA
- Made in the USA
Specifications
- Coating:
- Galvanized
- Collection:
- Slider™
- Length:
- 24
- Material:
- Steel
- Material Type:
- G90
- Product Type:
- Adjustable Bracket
- UL Listed:
- No
- UPC:
- 739236206688
- Width:
- 7/8
- Work Load Limit:
- 50