Steel 19 in. Pipe Support Bracket
Slider™ Steel 19 in. Pipe Support Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 7350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-piece design adjusts to a range of openings
- 20-gauge galvanized steel or copper-plated steel for spot soldering
- Pre-drilled models have 1/8 in pilot holes on 13/64 in centers
Documents
Specifications
- Application:
- Clamps, Electrical Outlet Boxes, Fittings, Tube Straps Ducting
- Coating:
- Galvanized
- Collection:
- Slider™
- Gauge (metal):
- 20 ga
- Length:
- 19 in
- Material:
- Steel
- Product Type:
- Bracket
- UPC:
- 739236206664
- Width:
- 7/8 in
- Work Load Limit:
- 50 lb