*CVR* California Energy Commission Not Registered TUG SPT-DIV STYLE RUB BRZ
Smart Spout™ *CVR* California Energy Commission Not Registered TUG SPT-DIV STYLE RUB BRZ
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Installs directly onto 1/2" copper stub out with only #2 Phillips screwdriver
- Slip-fit convenience; secure, clean, tight to finished wall, eliminating the need to caulk
- Free dry seal pipe collar included with every SmartSpout™
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM B-88-93
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Smart Spout™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 5-1/4 in
- UPC:
- 739236509109