This product requires certification to purchase.

5-1/4 in. Tub Spout in Polished Chrome

Sioux Chief

Smart Spout™ 5-1/4 in. Tub Spout in Polished Chrome

  • Fast #
  • Part #S97232
  • Item #3756100
  • Manufacturer Part #972-32
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

Smart Spout™ 5-1/4 in. Tub Spout in Polished Chrome

  • Fast #
  • Part #S97232
  • Item #3756100
  • Manufacturer Part #972-32
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Installs directly onto 1/2" copper stub out with only #2 Phillips screwdriver
  • Slip-fit convenience; secure, clean, tight to finished wall, eliminating the need to caulk
  • Free dry seal pipe collar included with every SmartSpout[TRADEM]
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM B-88-93
Application:
Residential
Collection:
Smart Spout™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Length:
5-1/4
UPC:
739236566140
WaterSense Labeled:
No