This product requires certification to purchase.

Spout with Diverter in Satin Nickel

Sioux Chief

Smart Spout™ Spout with Diverter in Satin Nickel

  • Fast #
  • Part #S97236SN
  • Item #3803622
  • Manufacturer Part #972-36SN
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

Smart Spout™ Spout with Diverter in Satin Nickel

  • Fast #
  • Part #S97236SN
  • Item #3803622
  • Manufacturer Part #972-36SN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installs directly onto 1/2" copper stub out with only #2 Phillips screwdriver
  • Slip-fit convenience; secure, clean, tight to finished wall, eliminating the need to caulk
  • Free dry seal pipe collar included with every SmartSpout[TRADEM]
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM B-88-93
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Smart Spout™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
5-1/4 in
UPC:
739236509123