Diverter Tub Spout in Chrome
Smart Spout™ Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Installs directly onto 1/2 in copper stub out with only #2 Phillips screwdriver
- Slip-fit convenience; secure, clean, tight to finished wall, eliminating the need to caulk
- Free dry seal pipe collar included with every Smart Spout™
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 5.3.6, ASME A112.181
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 5.3.6
- Collection:
- Smart Spout™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-5/8
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-1/4
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, 302, Polypropylene
- NSF Certified:
- No
- Spout Type:
- Pull Up Diverter
- UL Listed:
- No
- UPC:
- 739236556806
- WaterSense Labeled:
- No