4 in. Hub and Spigot Schedule 40 Domestic PVC Saddle
SmartSaddle™ 4 in. Hub and Spigot Schedule 40 Domestic PVC Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 525-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Compact design is perfect when DWV stacks are close to walls or other obstructions
- Stainless steel bands take up less room than V-bolts or U-bolts, and provide even torque, eliminating stress points which can damage pipe and create a poor seal
- Corrosion resistant
Specifications
- Collection:
- SmartSaddle™
- End Connection 1:
- Hub, Spigot
- End Connections:
- Hub;Spigot
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Schedule Class:
- 40
- Tap Size:
- 2 in
- UPC:
- 739236310422
- Width:
- 5 in