1 in. Escutcheon Floor and Ceiling Plate
Snap One™ 1 in. Escutcheon Floor and Ceiling Plate
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Split for pre-piped jobs
- Corrosion resistant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Snap One™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- UPC:
- 739236430212