This product requires certification to purchase.

1 in. Plastic Hinged Escutcheon in White

Sioux Chief

Snap One™ 1 in. Plastic Hinged Escutcheon in White

  • Fast #
  • Part #S9264W
  • Item #1755671
  • Manufacturer Part #926-4W
5 out of 5 Customer Rating
Brand image
Sioux Chief

Snap One™ 1 in. Plastic Hinged Escutcheon in White

  • Fast #
  • Part #S9264W
  • Item #1755671
  • Manufacturer Part #926-4W
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120 Pallet: 10800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Split for pre-piped jobs
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Collection:
Snap One™
Color Finish Category:
Whites
Color Finish Name:
White
Escutcheon Connection Type:
CTS
Escutcheon Style:
Hinged
Fits Pipe Size:
1 in
Material:
Plastic
UPC:
739236508058