3/4 in. Plastic Hinged Escutcheon in White
Snap One™ 3/4 in. Plastic Hinged Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 8640-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Split for pre-piped jobs
- Corrosion resistant
Documents
Specifications
- Collection:
- Snap One™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- UPC:
- 739236508034