Lavatory CPVC Supply Box
SpecBox™ Lavatory CPVC Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Box Material:
- Stainless Steel
- Collection:
- SpecBox™
- Fire Rated:
- No
- NSF Certified:
- No
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Lavatory
- UL Listed:
- No
- UPC:
- 739236100924
- Water Hammer Arrestor Included:
- Yes