This product requires certification to purchase.

11-3/16 x 11-3/16 x 6-3/8 x 4 in. Hub Stainless Steel Square Floor Sink with Ring and Strainer

Sioux Chief

SquareMax™ 11-3/16 x 11-3/16 x 6-3/8 x 4 in. Hub Stainless Steel Square Floor Sink with Ring and Strainer

  • Fast #
  • Part #S8614PND2
  • Item #4145344
  • Manufacturer Part #861-4PND2
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

SquareMax™ 11-3/16 x 11-3/16 x 6-3/8 x 4 in. Hub Stainless Steel Square Floor Sink with Ring and Strainer

  • Fast #
  • Part #S8614PND2
  • Item #4145344
  • Manufacturer Part #861-4PND2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • White PVC body
  • Low profile design with anchor flange
  • Rated for 180 degree water
  • All inner surfaces are pitched, no standing water in sump area
  • Requires Certification

Documents


Specifications

Collection:
SquareMax™
Sink Bowl Size:
11-3/16 x 11-3/16 x 6-3/8 x 4 in
Sink Size Range:
Less than 20 in
Type:
S8614PND2
UPC:
739236372994