11-3/16 x 11-3/16 x 6-3/8 in. Floor Mount PVC Floor Sink
SquareMax™ 11-3/16 x 11-3/16 x 6-3/8 in. Floor Mount PVC Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low profile design with anchor flange for a clean appearance and a solid installation
- Acid-resistant coating
- Perfect for high heat discharge applications
- All inner surfaces are pitched, no standing water in sump area
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Drainage
- Collection:
- SquareMax™
- Color Finish Category:
- Whites
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in
- Shape:
- Square
- Sink Bowl Size:
- 11-3/16 in x 11-3/16 in x 6-3/8 in
- Sink Depth:
- 7-7/16 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- PVC
- UPC:
- 739236305527