Clamp Collar for Floor Sink
SquareMax™ Clamp Collar for Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- SquareMax™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-1/16
- Drain Component Type:
- Clamp Collar
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- S861C
- UPC:
- 739236374790