Floor Mount PVC Floor Sink
SquareMax™ Floor Mount PVC Floor Sink
Product Details
Product Details
- Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
- Clamping collar available for above-grade installations
- All inner surfaces are pitched, no standing water in sump area
- Handles water temperatures up to 180°F
Documents
Specifications
- Application:
- Commercial, Drainage
- Collection:
- SquareMax™
- Color Finish Category:
- Nickel Tones
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in
- Shape:
- Square
- Sink Depth:
- 8-5/16 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- PVC
- UPC:
- 739236372574