Stainless Steel Sediment Screen
Stainless Steel Sediment Screen
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Strainer for use in heavy-duty applications
- Strainer for use in pedestrian areas
- Three brass thread inserts secure strainer screws
- Square strainer is great for tile floors
Documents
Specifications
- ASTM:
- ASTM D-2665
- Drain Component Type:
- Sediment Bucket
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Trim Ring:
- No
- UPC:
- 739236308139