This product requires certification to purchase.

3/4 in. HDPE Insulator

Sioux Chief

Suspensulator™ 3/4 in. HDPE Insulator

  • Fast #
  • Part #S558E3
  • Item #673159
  • Manufacturer Part #558-E3
5 out of 5 Customer Rating
Brand image
Sioux Chief

Suspensulator™ 3/4 in. HDPE Insulator

  • Fast #
  • Part #S558E3
  • Item #673159
  • Manufacturer Part #558-E3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed to work in both 1-3/8 in or 1-11/32 in holes in wood or metal studs
  • Durable, U.V. resistant, high density material is corrosion proof and reduces noise due to expansion and contraction in hot water lines
  • Side fins lock perfectly into I-joist knockout
  • Split design allows for use after piping is run
  • Compatible with copper, PEX or CPVC
  • Requires Certification

Specifications

Collection:
Suspensulator™
Color Finish Name:
Black
Depth:
7/8
Fits Pipe Size:
3/4 in
Height:
2-13/100
Material:
Plastic
Material Type:
HDPE
Product Type:
Insulator
UL Listed:
No
UPC:
739236265395
Width:
2-21/100