2 in. ABS Pipe Hanger
Swivel J-Hanger™ 2 in. ABS Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 3200-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- DMV hanger
- Cradle swivels 360°
- Install pipe from any direction
- Allows for expansion and contraction
- Ideal for running vent pipes across the attic
- 100% corrosion proof
- UV resistant
Specifications
- Application:
- Drains, Vent, Wastewater
- Coating:
- Zinc Plated
- Collection:
- Swivel J-Hanger™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Length:
- 10-5/16
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Pipe Hanger
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 739236205889
- Work Load Limit:
- 25