3/4 in. Zinc Plastic Hanger
Swivel J-Hanger™ 3/4 in. Zinc Plastic Hanger
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 150 Pallet: 4050-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Two ring-shank nails conveniently supplied
- Releasable locking mechanism
- Graduated numerals at nail ways for easy measuring
- Corrosion proof, and impact resistant
Specifications
- Application:
- CPVC Pipe, Copper Pipe, PEX
- Coating:
- Zinc Plated
- Collection:
- Swivel J-Hanger™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3/4 in
- Height:
- 5-1/2
- Length:
- 6-5/16
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- J Hanger, Nail
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236252036
- Work Load Limit:
- 45