4 in. Plastic CTS J-Hook
Swivel J-Hanger™ 4 in. Plastic CTS J-Hook
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 3000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
- Releasable locking mechanism
- Graduated numerals at nail ways for easy measuring
- Corrosion proof, and impact resistant
Specifications
- Application:
- DWV Pipe
- Collection:
- Swivel J-Hanger™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 4 in
- Length:
- 12-3/8
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- J Hanger, Nail
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- Schedule Class:
- 40
- UPC:
- 739236252289
- Work Load Limit:
- 40