3 in. Raised- Head Cleanout Plug
T-Cone™ 3 in. Raised- Head Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 800-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Easy to install and remove
- Tighten with a crescent wrench
- No metal parts to rust
- Made in the USA
Documents
Specifications
- Application:
- Drainage
- CARB OTC LEED Compliant:
- No
- Collection:
- T-Cone™
- Diameter:
- 3-37/100
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Size:
- 3 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 739236357502