This product requires certification to purchase.

3 in. Schedule 40 DWV

Sioux Chief

T-Cone™ 3 in. Schedule 40 DWV

  • Fast #
  • Part #S882ST302
  • Item #3631016
  • Manufacturer Part #882-ST302
5 out of 5 Customer Rating
Brand image
Sioux Chief

T-Cone™ 3 in. Schedule 40 DWV

  • Fast #
  • Part #S882ST302
  • Item #3631016
  • Manufacturer Part #882-ST302
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easy to install and remove
  • Tighten with a crescent wrench
  • No metal parts to rust
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Size
3 in
Characteristics & Features
Collection
T-Cone™
Number of Tools Included
1
Tool Type
Test Plug
Warranty & Product Information
Application
Schedule 40 DWV Pipe
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
739236357441