This product requires certification to purchase.

Plastic Clamp

Sioux Chief

TD+™ Plastic Clamp

  • Fast #
  • Part #S5502112
  • Item #9519094
  • Manufacturer Part #550-2112
4.4 out of 5 Customer Rating
Brand image
Sioux Chief

TD+™ Plastic Clamp

  • Fast #
  • Part #S5502112
  • Item #9519094
  • Manufacturer Part #550-2112
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supports ½ in CTS through 2 in IPS
  • Supports multiple supply lines within a single clamp
  • Stack bridges to hold different pipe sizes
  • Flat base can be used with Power Bar™ or Power Bar MiniStrut™
  • Strut foot model fits common 1-5/8 in channel
  • Metal inserts prevent strut clamp from slipping within the strut
  • Optional pipe Down™ acoustical cushions are compatible with copper, PEX, and CPVC
  • Plenum-rated models meet ASTM E84 25/50 and UL94 V-0
  • IAPMO Listed
  • Requires Certification
Characteristics & Features
Collection
TD+™
Material
Plastic
Material Type
Nylon
Warranty & Product Information
ASTM
ASTM E-84 25, ASTM E-84 50
IAPMO Listed
Yes
Product Type
Clamp
UL Listed
UL94 V-0
UPC
739236205926