Plastic Strut Pipe Clamp
TD+™ Plastic Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supports 1/2 in CTS through 2 in IPS
- Supports multiple supply lines within a single clamp
- Stack bridges to hold different pipe sizes
- Flat base can be used with PowerBar™ or PowerBar MiniStrut™
- Strut foot model fits common 1-5/8 in channel
- Metal inserts prevent strut clamp from slipping within the strut
- Optional PipeDown™ acoustical cushions are compatible with copper, PEX, and CPVC
- Plenum-rated models meet ASTM E84 25/50 and UL94 V-0
- IAPMO listed
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- TD+™
- Material:
- Plastic
- Material Type:
- Nylon 66
- Product Type:
- Clamp
- UL Listed:
- UL 94V-2
- UPC:
- 739236205834