This product requires certification to purchase.

3 in. Mechanical Test Cap

Sioux Chief

TeePee® 3 in. Mechanical Test Cap

  • Fast #
  • Part #SIO88153
  • Item #3269844
  • Manufacturer Part #881-53
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

TeePee® 3 in. Mechanical Test Cap

  • Fast #
  • Part #SIO88153
  • Item #3269844
  • Manufacturer Part #881-53
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 525
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • No couplings to install and remove
  • Perfect for high rise construction- will hold 14 floors of pressure
  • Completely mechanical- no air compressor/pump required
  • Made in the USA
  • Requires Certification

Specifications

Application:
Drains, Vent, Waste
Collection:
TeePee®
Diameter:
3 in
Fits Pipe Size:
4 in
Size:
3 in
Tool Type:
Test Plug
UPC:
739236566478